
Description
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood, Spot and Recessed | Bulb Overall Shape | Capsule |
Bulb Shape | T3 | Bulb Base | G4 Bi-Pin |
Wattage | 20 W | Lumens | 1350 lm |
Color Temperature | 2200 K | Average Life | 2000 hr |
Voltage Rating | 12 V | Bulb Color/Finish | Clear |
Dimmable | Yes | For Use With | Reading and Desk Lamps |
Application | For Indoor and Outdoor Applications | UPC | 046677569297 |
Packages
12 - UNIT - (12) |