![appeplledr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262384.jpg?preset=medium)
EGS EPLLEDR 120V N1 and N2 Series Control Station Push Button LED Replacement Lamp, Red
Description
Replacement bulb furnished with candelabra base, for use with explosion proof ECS control station.
Specifications
Brand Name | Appleton | Sub Brand | Intraground™ |
Item Name | LED Bulb | Type | Replacement |
Bulb Shape | Pear | Bulb Base | E12 Candelabra |
Voltage Rating | 120 VAC | Color | Red |
Amperage Rating | 10 mA | Dimmable | No |
For Use With | N1 and N2 Series Control Stations | Standards | Buy American Compliant, N1 Series Class I, Division 1 and 2, Groups C, D, NEMA 3R, 4X, 7CD, 12, N2 Series: Class I, Division 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, NEMA 3R, 4X, 9EFG, 12, UL 508, UL 698, UL 1203, UL E10449, E81751 |
Application | For N1 And N2 Series Control Stations | UPC | 781381634731 |
Packages
1 - UNIT - 1 |