
STANDARD PRODUCTS 22002 5W 120V Standard Incandescent Lamp, Chrismas Class, C7.5, Candelabra E12, Clear
Description
CHRISMAS LAMPS 5W C7.5 E12 120V CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Candelabra Miniature Lamp | Type | Standard |
Bulb Shape | C7.5 | Bulb Base | E12 Candelabra |
Wattage | 5 W | Average Life | 1000 hr |
Voltage Rating | 120 V | Finish | Clear |
DLC | N | Designation | 5C7.5/CL/1M/E12/120V/STD |
Diameter | 70 mm | Maximum Overall Length | 55 mm |
UPC | 069549220027 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 500 - UNIT - 500 |