STANDARD PRODUCTS 50290 6W 115V-125V Standard™ Miniature Lamp Candelabra Class
Description
STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Candelabra Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S6 | Bulb Base | E12 Candelabra |
Wattage | 6 W | Lumens | 40 lm |
Average Life | 3000 hr | Voltage Rating | 125 V |
Finish | Clear | DLC | N |
Designation | 6S6/CL/125V/E12/STD | Amperage Rating | 0.048 A |
Filament | Single | Diameter | 19.81 mm |
Maximum Overall Length | 48 mm | Application | For Head Light and Other Lighting Passenger Car |
UPC | 069549002906 |
Packages
10 - UNIT - (10) | 500 - UNIT - 500 |