STANDARD PRODUCTS 50301 S6 6W 24V 0.25Amp E12 Standard Products Candelabra Miniature Lamp
Description
Miniature S6 E12
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Candelabra Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S6 | Bulb Base | E12 Candelabra |
Wattage | 6 W | Lumens | 55 lm |
Average Life | 1500 hr | Voltage Rating | 24 V |
Finish | Clear | DLC | N |
Designation | 6S6/CL/24V/E12/STD | Amperage Rating | 0.25 A |
Filament | Single | Diameter | 19.81 mm |
Maximum Overall Length | 48 mm | UPC | 069549003019 |
Packages
10 - UNIT - (10) | 500 - UNIT - 500 |