![iwa6s6candcl32](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756367.jpg?preset=medium)
STANDARD PRODUCTS 50303 S6 6W 32V 0.188Amp E12 Standard Products Candelabra Miniature Lamp
Description
MINIATURE LAMP S-6 32V 0.188A 6W E12 CLEAR 10 PACK STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Candelabra Miniature Lamp | Type | Miniature lamps |
Bulb Base Group | Candelabra | Bulb Shape | S6 |
Bulb Base | Candelabra E12 | Wattage | 6 W |
Lumens | 50 lm | Average Life | 1500 hr |
Voltage Rating | 32 V | Finish | Clear |
DLC | N | Designation | 6S6/CL/32V/E12/STD |
Amperage Rating | 0.188 A | Filament | Single |
Dimmable | No | Maximum Overall Length | 48 mm |
UPC | 069549003033 |
Packages
10 - UNIT - (10) | 500 - UNIT - 500 |