![iwasp60u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756179.jpg?preset=medium)
STANDARD PRODUCTS 50714 25W 130V E14 T8 Base Miniature Lamp, Clear
Description
MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-8 / E14 / 25W / 130V / SP-60U
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Screw Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T8 | Bulb Base | E14 European |
Wattage | 25 W | Lumens | 150 lm |
Average Life | 2000 hr | Voltage Rating | 130 V |
Finish | Clear | DLC | N |
Designation | SP-60U 25T8/CL/130V/E14/STD | Amperage Rating | 0.192 A |
Filament | Single | Dimmable | No |
Maximum Overall Length | 65 mm | UPC | 069549007147 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |