PHILIPS LIGHTING 410217 3W 120V 2700K Philips EnduraLED Dimmable Candle B11 Candelabra Base, Clear
Description
The Philips EnduraLEDâ„¢ Candles offer decorative energy saving ambience with the elegant effect of incandescent candles. Their unique design provides light in all directions, giving lighting designers a long life alternative to incandescent sources. Energy saving, long life decorative LED candles lower cost with reduced wattage and re-lamp frequency. Ideal for wall sconces and decorative lighting
Specifications
Brand Name | Philips Lighting | Sub Brand | EnduraLED™ |
Item Name | LED Candle Lamp | Bulb Base Group | Candelabra |
Bulb Shape | B11 | Bulb Base | E12 Candelabra |
Power (Wattage) | 3 W | Lumens | 130 lm |
Color Temperature | 2700 K | Light Color | White |
Color Rendering Index (CRI) | 90 | Beam Angle | 120° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Maximum Overall Length | 109.22 mm |
Application | For Wall Sconces and Decorative Lighting | UPC | 046677410216 |
Packages
1 - UNIT - 1 | 8 - UNIT - (8) |