STANDARD PRODUCTS 10107 T1.75 10V 0.014Amp F6 Standard Products Lamp Miniature Sub
Description
MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-1.75 / MIDGET FLANGED F6 / 10V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Midget Flange Miniature Lamp | Type | Miniature lamps |
Bulb Base Group | Midget Flanged | Bulb Shape | T1.75 |
Bulb Base | F6 Midget Flange | Wattage | 1.75 W |
Average Life | 50000 hr | Voltage Rating | 10 V |
Amperage Rating | 0.014 A | Filament | Single |
Dimmable | No | Diameter | 5.84 mm |
Maximum Overall Length | 15.9 mm | For Use With | Vehicle, Head Light Truck, Moped, Rail Traffic |
UPC | 069549101074 |
Packages
1 - UNIT - 1 |