STANDARD PRODUCTS 13343 1.75W 18V T-1.75 S4s/8 Base Miniature Lamp, Clear
Description
PRODUCT FEATURES:- Shape: T-1.75- Base: S4s/8- Volts (V): 18- FInish: Clear
Specifications
Brand Name | Stanpro | Item Name | Miniature Lamp |
Bulb Shape | T-1.75 | Bulb Base | S4s/8 |
Wattage | 1.75 W | Voltage Rating | 18 V |
Finish | Clear |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |