
STANDARD PRODUCTS 50253 28V 0.04Amp T-1.75 Midget Flanged F6 Base Miniature Lamp, Clear
Description
PRODUCT FEATURES:- Shape:T-1.75- Average Life (Hours):25000- Base:Midget Flanged F6- Maximum Overall Length (mmST_MINIA_T_MOL:15.9- Volts (V):28- Amperes (A):0.04- Diameter (mm):5.84- Filament:C-2F
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Midget Flanget Miniature Lamp | Type | Standard |
Bulb Shape | T1.75 | Bulb Base | F6 Midget Flange |
Wattage | 1.75 W | Average Life | 25000 hr |
Voltage Rating | 28 V | Finish | Clear |
DLC | N | Designation | 387 T1.75/CL/28V/0.04A/25M/F6/STD |
Amperage Rating | 0.04 A | Filament | Single |
Diameter | 5.84 mm | Maximum Overall Length | 15.9 mm |
ANSI Code | 387 | Application | For Head Light Truck, Moped, Other Lighting Truck, Rail Traffic |
UPC | 069549002531 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |