STANDARD PRODUCTS 50251 T1.75 6.3V 0.2Amp F6 Standard Products Lamp Miniature Sub
Description
MINIATURE LAMP ANSI:381 T-1.75 6.3V 0.2A MIDGET FLANGED F6 CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Midget Flanget Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T1.75 | Bulb Base | F6 Midget Flange |
Wattage | 1.75 W | Average Life | 20000 hr |
Voltage Rating | 6.3 V | Finish | Clear |
DLC | N | Designation | 381 T1.75/CL/6.3V/0.2A/F6/STD |
Amperage Rating | 0.2 A | Filament | Single |
Diameter | 5.84 mm | Maximum Overall Length | 15.9 mm |
UPC | 069549002517 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |