
STANDARD PRODUCTS 50470 0.27Amp 2.33V Standard Mini Flashlight Lamp, Vehicle, B-3.5, P13.5S
Description
MINIATURE LAMP ANSI:PR-4 B-3.5 2.33V 0.27A 0.63W P13.5s CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Midget Flange Miniature Lamp | Type | Miniature lamps |
Bulb Shape | B3.5 | Bulb Base | P13.5s |
Wattage | 0.63 W | Average Life | 10 hr |
Voltage Rating | 2.33 V | Finish | Clear |
DLC | N | Amperage Rating | 0.27 A |
Filament | Single | Dimmable | No |
Diameter | 11.3 mm | Maximum Overall Length | 31.8 mm |
For Use With | Vehicle, Head Light Passenger Car, Other Lighting Passenger Car | UPC | 069549004702 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |