
STANDARD PRODUCTS 50332 2.47V Miniature Lamp Flashlight B-Shape B-3.5, P13.5S
Description
MINIATURE LAMP ANSI:PR-6 B-3.5 2.47V 0.3A 0.74W P13.5s CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Midget Flange Miniature Lamp | Type | Miniature lamps |
Bulb Shape | B3.5 | Bulb Base | P13.5s |
Wattage | 0.74 W | Average Life | 30 hr |
Voltage Rating | 2.47 V | Finish | Clear |
DLC | N | Designation | PR-6 B3.5/CL/2.47V/0.3A/P13.5S/STD |
Amperage Rating | 0.3 A | Filament | Single |
Dimmable | No | Maximum Overall Length | 31.8 mm |
For Use With | Head Light Passenger Car | UPC | 069549003323 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |