
STANDARD PRODUCTS 50468 0.5Amp 5.95V Standard Mini Flashlight Lamp, Vehicle, B-3.5, P13.5S
Description
MINIATURE LAMP ANSI:PR-12 B-3.5 5.95V 0.5A 2.98W P13.5s CLEAR STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Miniature Lamp | Type | Miniature lamps |
Wattage | 2.98 W | Average Life | 15 hr |
Voltage Rating | 5.95 V | Finish | Clear |
DLC | N | Amperage Rating | 500 mA |
UPC | 069549004689 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |