STANDARD PRODUCTS 50467 0.55Amp 4.82V Standard Mini Flashlight Lamp, Vehicle, B-3.5, P13.5S
Description
MINIATURE LAMP ANSI:PR-15 B-3.5 4.82V 0.5A 2.41W P13.5s CLEAR STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Miniature Lamp | Type | Miniature lamps |
Wattage | 2.41 W | Average Life | 30 hr |
Voltage Rating | 4.82 V | Finish | Clear |
DLC | N | Amperage Rating | 500 mA |
UPC | 069549004672 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |