
STANDARD PRODUCTS 50334 0.5Amp 2.38V Standard Mini Flashlight Lamp, Vehicle, B-3.5, P13.5S
Description
Miniature lamp with P13.5s base, B-3.5 shape. 15 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Midget Flanget Miniature Lamp | Type | Miniature lamps |
Bulb Shape | B3.5 | Bulb Base | P13.5s |
Wattage | 1.19 W | Average Life | 15 hr |
Voltage Rating | 2.38 V | Finish | Clear |
DLC | N | Designation | B3.5/CL/2.38V/0.5A/P13.5S/STD |
Amperage Rating | 0.5 A | Filament | Single |
Diameter | 11.3 mm | Maximum Overall Length | 31.8 mm |
ANSI Code | PR-2 | Application | For Head Light Passenger Car, Other Lighting Passenger Car |
UPC | 069549003347 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |