
STANDARD PRODUCTS 50329 3.36W 4.8V B-3.5 P13.5s Base Miniature Lamp, Clear
Description
PRODUCT FEATURES:- ANSI Code:PR-32- Average Life (Hours):20- Base:P13.5s- Shape:B-3.5- Amperes (A):0.7- Watts (W):3.36- Volts (V):4.8- Filament:C-2R- Finish:Clear- Diameter (mm):11.3- LCL: Light Center Length (mm):6.35- Maximum Overall Length (mm):31.8
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Miniature Lamp | Type | Miniature lamps |
Wattage | 3.36 W | Average Life | 20 hr |
Voltage Rating | 4.8 V | Finish | Clear |
DLC | N | Amperage Rating | 700 mA |
UPC | 069549003293 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |