
STANDARD PRODUCTS 50231 0.025Amp 120V T2 Standard Products Switchboard Miniature Lamp Telephone Slide
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Slide Miniature Lamp | Type | Miniature lamps |
Bulb Overall Shape | Tube | Bulb Shape | T2 |
Bulb Base | TS5 | Wattage | 3 W |
Average Life | 5000 hr | Voltage Rating | 120 V |
Finish | Clear | DLC | N |
Designation | 120PSB T2/CL/120V/0.025A/TS5/STD | Amperage Rating | 0.025 A |
Diameter | 6.4 mm | Maximum Overall Length | 28.3 mm |
UPC | 069549002319 |
Packages
1 - UNIT - 1 | 1000 - SKID - 1000 |