
STANDARD PRODUCTS 50243 T2 24V 0.073Amp No. 5 Standard Products Miniature Telephone Indicator Slide Lamp
Description
Miniature T or TL shape and xenon miniature lamp T-2. 5000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Slide Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T2 | Bulb Base | TS5 |
Average Life | 5000 hr | Voltage Rating | 24 V |
Finish | Clear | DLC | N |
Designation | T2/CL/24V/0.073A/TS5/STD | Amperage Rating | 73 mA |
UPC | 069549002432 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |