
STANDARD PRODUCTS 50244 T2 24V 0.035Amp No. 2 Miniature Switchboard Telephone Slide
Description
MINIATURE LAMP ANSI:24X T-2 24V 0.035A 1W TEL. SLIDE. NO. 2 CLEAR 10 PAC K STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Slide Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T2 |
Bulb Base | TS2 | Wattage | 1 W |
Average Life | 5000 hr | Voltage Rating | 24 V |
Finish | Clear | DLC | N |
Designation | 24X T2/CL/24V/0.035A/TS2/STD | Amperage Rating | 0.035 A |
Diameter | 6.4 mm | Maximum Overall Length | 42.9 mm |
ANSI Code | 24X | UPC | 069549002449 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |