
STANDARD PRODUCTS 50254 T1.75 28V 0.04Amp Standard Products Lamp Miniature Midget Groove
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T1.75 |
Bulb Base | S4s/8 | Average Life | 7000 hr |
Voltage Rating | 28 V | Finish | Clear |
DLC | N | Designation | 388 T1.75/CL/28V/0.04A/7M/S4S8/STD |
Amperage Rating | 0.04 A | Diameter | 5.84 mm |
Maximum Overall Length | 15.9 mm | ANSI Code | 388 |
For Use With | Flash Light | UPC | 069549002548 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |