
STANDARD PRODUCTS 11831 T3.5 H3 70W 24V PK22s Standard Products Halogen Vehicle Lamp
Description
STANDARD® offers an extensive line of Halogen Projection lamps. Browse our E-Catalogue to learn more about our Halogen Projection lamp product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Halogen |
Bulb Shape | T3.5 | Bulb Base | PK22s |
Wattage | 70 W | Lumens | 1750 lm |
Average Life | 150 hr | Voltage Rating | 24 V |
DLC | N | Filament | Double |
Dimmable | No | For Use With | Head Light Passenger Car, Truck |
UPC | 069549118317 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 500 - UNIT - 500 |