
STANDARD PRODUCTS 50368 T3.25 3.78W 14V 0.27Amp Standard Products Lamp Miniature Wedge Base
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T3.25 | Bulb Base | Wedge |
Wattage | 3.78 W | Lumens | 2 lm |
Average Life | 2500 hr | Voltage Rating | 14 V |
Finish | Clear | DLC | N |
Designation | T3.25/CL/14V/0.27A/WDG/STD | Amperage Rating | 270 mA |
ANSI Code | 194 | UPC | 069549003682 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |