STANDARD PRODUCTS 50375 T3.25 1.58W 6.3V 0.25Amp Standard Products Lamp Miniature Radio/TV Wedge
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | Wedge | Wattage | 1.58 W |
Lumens | 650m lm | Average Life | 5000 hr |
Voltage Rating | 6.3 V | Finish | Clear |
DLC | N | Designation | 259 T3.25/CL/6.3V/0.25A/5M/WDG/STD |
Amperage Rating | 0.25 A | Diameter | 10.3 mm |
Maximum Overall Length | 275.082 mm | ANSI Code | 259 |
UPC | 069549003750 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |