STANDARD PRODUCTS 50454 24V T-1.75 Incandescent Miniature Lamp, Clear
Description
PRODUCT FEATURES:- Shape: T-1.75 - Average Life (Hours): 2000 - Base: Wedge - Maximum Overall Length (mmST_MINIA_T_MOL: 20.00 - Volts (V): 24 - Amperes (A): 0.05 - Filament: C-2F - LCL: Light Center Length (ST_MINIA_T_LCL: 10.20
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | Miniature lamps | Average Life | 2000 hr |
Voltage Rating | 24 V | DLC | N |
Amperage Rating | 50m A | UPC | 069549004542 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |