
STANDARD PRODUCTS 50393 T3.25 1.68W 28V 0.06Amp Standard Products Miniature Indicator Wedge Lamp
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | Wedge | Wattage | 1.68 W |
Lumens | 620m lm | Average Life | 2500 hr |
Voltage Rating | 28 V | Finish | Clear |
DLC | N | Designation | 656 T3.25/28V/0.065A/2.5M/WDG/STD |
Amperage Rating | 0.065 A | Diameter | 10.3 mm |
Maximum Overall Length | 27 mm | ANSI Code | 656 |
UPC | 069549003934 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |