
STANDARD PRODUCTS 50356 T1.75 28V 0.04Amp Standard Products Miniature Instrument Wedge Base Lamp
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T1.75 |
Bulb Base | Wedge | Average Life | 7000 hr |
Voltage Rating | 28 V | Finish | Clear |
DLC | N | Designation | 85 T1.75/CL/28V/0.04A/WDG/STD |
Amperage Rating | 0.04 A | ANSI Code | 85 |
UPC | 069549003569 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |