STANDARD PRODUCTS 50357 T1.75 6.3V 0.2Amp Standard Products Lamp Miniature Wedge
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T1.75 | Bulb Base | Wedge |
Average Life | 20000 hr | Voltage Rating | 6.3 V |
Finish | Clear | DLC | N |
Designation | T1.75/CL/6.3V/0.2A/WDG/STD | Amperage Rating | 200 mA |
ANSI Code | 86 | UPC | 069549003576 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |