
STANDARD PRODUCTS 50399 T5 8.97W 13V 0.69Amp Standard Products Miniature Automatic Wedge Base Lamp
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Standard |
Bulb Shape | T5 | Bulb Base | Wedge |
Wattage | 8.97 W | Lumens | 6 lm |
Average Life | 1000 hr | Voltage Rating | 13 - 13 V |
Finish | Clear | DLC | N |
Designation | 906 T5/CL/13V/0.69A/WDG/STD | Amperage Rating | 690 mA |
ANSI Code | 906 | UPC | 069549003996 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |