
STANDARD PRODUCTS 50400 9W 6V 1.5Amp Lamp Miniature Emergency Light
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T5 | Bulb Base | Wedge |
Wattage | 9 W | Lumens | 12 lm |
Average Life | 50 hr | Voltage Rating | 6 V |
Finish | Clear | DLC | N |
Designation | T5/CL/6V/1.5A/WDG/STD | Amperage Rating | 1.5 A |
Filament | Single | Diameter | 0.63 mm |
Maximum Overall Length | 1.5 mm | ANSI Code | 908 |
UPC | 069549004009 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |