
STANDARD PRODUCTS 50404 T5 17.92W 12.8V 1.4Amp Standard Products Lamp Miniature Wedge
Description
Xenon miniature lamp with wedge base, T-5 shape. 500 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T5 | Bulb Base | Wedge |
Wattage | 17.92 W | Lumens | 21 lm |
Average Life | 500 hr | Voltage Rating | 12.8 V |
Finish | Clear | DLC | N |
Designation | 921 T5/CL/12.8V/1.4A/WDG/STD | Amperage Rating | 1400 mA |
ANSI Code | 921 | UPC | 069549004047 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |