
STANDARD PRODUCTS 50318 9W 24Vdc Standard Lamp Miniature Emergency Light Wedge
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Standard |
Bulb Shape | T5 | Bulb Base | Wedge |
Wattage | 9 W | Lumens | 9 lm |
Average Life | 75 hr | Voltage Rating | 24 V |
Finish | Clear | DLC | N |
Designation | EMS-2409W 9T5/CL/24V/WDG/STD | Amperage Rating | 0.375 A |
Filament | Single | Diameter | 15.9 mm |
Maximum Overall Length | 38 mm | ANSI Code | EMS-2409W |
UPC | 069549003187 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |