STANDARD PRODUCTS 22097 18W 12V Standard Products T5 Wedge Miniature Lamp
Description
MINIATURE XENON LAMP T-5 12V 1.4A 18W WEDGE CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Wedge Miniature Lamp | Type | Xenon, Standard |
Bulb Overall Shape | Tube | Bulb Shape | T5 |
Bulb Base | Wedge | Wattage | 18 W |
Lumens | 264 lm | Average Life | 10000 hr |
Voltage Rating | 12 V | Finish | Clear |
DLC | N | Designation | X18T5/CL/12V/1.4A/WDG/STD |
Amperage Rating | 1400 mA | Diameter | 15.1 mm |
Maximum Overall Length | 38.8 mm | For Use With | Flash Light |
UPC | 069549220973 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |