![chi1050c1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10604954.jpg?preset=medium)
NEWARK ELEMENT14 1050C1 105-125V Chicago Miniature Neon Lighting, Red
Description
Non-relampable neon indicator light. Mounting: Will snap-fit into diameter 0.500/0.505 hole in panels 0.020/0.100 thick. Wire leads: No. 22 AWG (105°C) 4.40/4.80 long, stripped 0.430/0.570. Nylon lens.
Specifications
Brand Name | Chicago Miniature | Item Name | Indicator Light |
Type | Non-Relampable | Voltage Rating | 105 - 125 V |
Amperage Rating | 1.9 mA | Lens Material | Nylon |
Standards | REACH SVHC, ROHS Compliant, cSAus Certified | Application | For Lighting Control |
Packages
1 - UNIT - 1 |