![chipl1090c5](/images/no-image-en.png)
NEWARK ELEMENT14 PL1090C5 28V Electro Sonic Pilot Light, Green
Description
Non-relampable incandescent indicator light. Mounting: Will snap-fit into diameter 0.500/0.505 hole in panels 0.020/0.100 thick. Wire leads: No. 22 AWG (105°C) 4.40/4.80 long, stripped 0.430/0.570. Polycarbonate lens.
Specifications
Brand Name | Chicago Miniature | Item Name | Indicator Light |
Type | Non-Relampable | Voltage Rating | 28 V |
Lens Material | Polycarbonate |
Packages
1 - UNIT - 1 |