![geccr104plg88l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985759.jpg?preset=medium)
ABB CR104PLG88L 24V Standard Indicating Light, Blue
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve cor
Specifications
Brand Name | Emerson | Item Name | Indicator Light |
Type | Full Voltage | Voltage Rating | 24 VAC/VDC |
Amperage Rating | 10 A | Lamp Type | LED |
Lens Color | Blue | Enclosure Type | NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 |
Packages
1 - UNIT - 1 |