Abbotsford
etd32r2111t3

ETLIN DANIELS 32R2111T3 1/2 inch 120V Indicating Light Snap Inch, Red with Lead

Price $8.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ETLIN DANIELS
Manufacturer #:32R2111T3

Description

Snap-in series round indicator light. Rugged and offer excellent long life. With plated steel bezel. White housing. Standard red lens. 0.187 x 0.2 inch brass male tabs termination. The lights usually outlasts the product that they are being used on. Compact and very economical. They take up little space on the panel or behind it and deliver good light at a modest cost. Can be easily snap fit into a 0.5 to 0.505 inch hole diameter in panels 0.03 to 0.093 inch thick. Housing is made of flame retardant ABS. Lenses are made of polycarbonate.

Specifications

Brand Name Etlin-Daniels Item Name Indicator Light
Type Round, Snap-In Wattage 1/3 W
Average Rated Life 25000 hr Light Color Red
Series/Model 32 Series Voltage Rating 125 VAC
Material Nylon Lens Material Polycarbonate
Bulb Finish White Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1 5 - UNIT - 5