
ETLIN DANIELS 39UR21136 3/8 inch 120V 39U Series Indicating Light Snap Inch, Amber with Leads
Description
Snap-in series round indicator light. Front panel mount into a 5/16 inch hole diameter. White housing. Standard amber lens. Integral locking ears holds the light securely in place. Panel range 0.03 to 0.052 inch. Standard chrome plated brass bezel. Standard length 6 inch termination.
Specifications
Brand Name | VCC | Sub Brand | Leecraft® |
Item Name | Indicator Light | Type | Round |
Wattage | 1/3 W | Series/Model | 39U |
Voltage Rating | 125 V | Includes | 6 in Lead Wire |
Standards | California Proposition 65 Warning |
Packages
1 - UNIT - 1 |