
STANDARD PRODUCTS 50235 T2 12V 0.17Amp No. 5 Miniature Switchboard Telephone Slide Lamp
Description
MINIATURE LAMP ANSI:12PSB T-2 12V 0.17A TEL. SLIDE. NO. 5 CLEAR STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Slide Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T-2 | DLC | N |
Voltage Rating | 12 V | Amperage Rating | 170 A |
ANSI Code | 12PSB | UPC | 069549002357 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |