
STANDARD PRODUCTS 50448 T3.25 5.6W 28V 0.2Amp BA9s Standard Products Miniature Indicator Bay Lamp
Description
Xenon miniature lamp with BA9s base, T-3.25 shape. 7000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Indicator Bulb | Type | Tube |
Designation | 1873 T3.25/CL/28V/0.2A/BA9S/STD | Bulb Shape | T-3.25 |
Base Type | BA9s | Wattage | 5.6 W |
Lumens Initial | 3 lm | Average Rated Life | 7000 hr |
DLC | N | Voltage Rating | 28 V |
Amperage Rating | 0.2 A | Bulb Finish | Clear |
Dimmable | No | Overall Length | 30 mm |
UPC | 069549004481 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |