
STANDARD PRODUCTS 50441 T3.25 1.85W 37.5V 0.05Amp BA9s Standard Products Lamp Miniature Indicator Bay
Description
MINIATURE LAMP ANSI:1828 T-3.25 37.5V 0.05A 1.85W BA9s CLEAR 10 PACK STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Indicator Bulb | Type | Tube |
Designation | 1828 T3.25/CL/37.5V/0.05A/BA9S/STD | Bulb Shape | T-3.25 |
Base Type | BA9s | Wattage | 1.85 W |
Lumens Initial | 0.65 lm | Average Rated Life | 3000 hr |
DLC | N | Voltage Rating | 37.5 V |
Amperage Rating | 0.05 A | Bulb Finish | Clear |
Dimmable | No | Overall Length | 30 mm |
UPC | 069549004412 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |