
STANDARD PRODUCTS 52187 5W 120V Standard Incandescent Lamp, Chrismas Class, C9.25, Candelabra E17, Green
Description
INCANDESCENT CHRISTMAS LAMPS 7W C9.25 E17 120V TRANSPARENT GREEN STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Specialty Lamp | Type | C9.25 |
Bulb Shape | C9.25 | Base Type | E17 |
Wattage | 7 W | Average Rated Life | 1000 hr |
Light Color | Green | DLC | N |
Voltage Rating | 120 V | Overall Length | 73 mm |
UPC | 069549021877 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1000 - CTN - 1000 |