![iwa2245ty](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139386774.jpg?preset=medium)
STANDARD PRODUCTS 7W 120V C9.25 Incandescent Christmas Lamp E17, Clear Yellow
Description
INCANDESCENT COLOURED LAMPS C9.25 / E17 / 7W / 120V
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | C9.25 |
Designation | 7C9.25/TY/1M/E17/120V/STD | Bulb Shape | C9.25 |
Wattage | 7 W | Light Color | Yellow |
Voltage Rating | 120 V | UPC | 069549021907 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |