
STANDARD PRODUCTS 50907 T3.25 0.95W 6.3V 0.15Amp BA9s Standard Products Lamp Miniature Indicator Flash Bay
Description
MINIATURE LAMP ANSI:267 T-3.25 6.3V 0.15A 0.95W BA9s CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Indicator Bulb | Type | Tube |
Designation | 267 T3.25/F/6.3V/0.15A/5M/BA9S/STD | Bulb Shape | T-3.25 |
Base Type | BA9s | Wattage | 0.95 W |
Lumens Initial | 0.33 lm | Average Rated Life | 5000 hr |
DLC | N | Voltage Rating | 6.3 V |
Amperage Rating | 0.15 A | Bulb Finish | Clear |
Dimmable | No | Overall Length | 30 mm |
For Use With | Flash Light, Pointer | UPC | 069549009073 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |