
STANDARD PRODUCTS 50343 T3.25 1.25W 2.5V 0.5Amp BA9s Standard Products Lamp Miniature Indicator Bay
Description
MINIATURE LAMP ANSI:43 T-3.25 2.5V 0.5A 1.25W BA9s CLEAR STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T-3.25 | Wattage | 1.25 W |
DLC | N | Voltage Rating | 2.5 V |
Amperage Rating | 500 A | ANSI Code | 43 |
UPC | 069549003439 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |