
STANDARD PRODUCTS 13406 T3.25 1.12W 3.2V 0.35Amp BA9s Lamp Miniature Radio Bay
Description
MINIATURE LAMP ANSI:45 T-3.25 3.2V 0.35A 1.12W BA9s CLEAR 10 PACK STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T-3.25 | Wattage | 1.12 W |
DLC | N | Voltage Rating | 3200 V |
Amperage Rating | 350 A | ANSI Code | 45 |
UPC | 069549134065 |
Packages
1 - UNIT - 1 |