
STANDARD PRODUCTS 50473 7.5V Standard Miniature Lamp, Indicator Bay
Description
MINIATURE LAMP ANSI:51 G-3.5 7.5V 0.22A 1.65W BA9s CLEAR 10 PACK STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Indicator Bulb | Type | Round/Globe, Miniature |
Bulb Shape | G3.5 | Base Type | BA9s |
Wattage | 1.65 W | Lumens Initial | 1 lm |
Average Rated Life | 1000 hr | DLC | N |
Voltage Rating | 7.5 V | Amperage Rating | 220 mA |
Dimension | 11.3 mm | Bulb Finish | Clear |
Dimmable | No | Overall Length | 23.8 mm |
UPC | 069549004733 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |