
STANDARD PRODUCTS 50348 14.4V Standard Miniature Lamp, Indicator Bay
Description
MINIATURE LAMP ANSI:53 G-3.5 14.4V 0.12A 1.73W BA9s CLEAR 10 PACK STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Indicator Bulb | Type | Olive |
Designation | 53 G3.5/14.4V/0.12A/1M/BA9S/STD | Bulb Shape | G-3.5 |
Base Type | BA9s | Wattage | 1.73 W |
Lumens Initial | 1 lm | Average Rated Life | 1000 hr |
DLC | N | Voltage Rating | 14.4 V |
Amperage Rating | 0.12 A | Bulb Finish | Clear |
Dimmable | No | Overall Length | 23.8 mm |
For Use With | Pointer | UPC | 069549003484 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |