
STANDARD PRODUCTS 51057 T3.25 1.58W 6.3V 0.25Amp Standard Products Lamp Miniature Coin Machine Wedge
Description
MINIATURE LAMP ANSI:555 T-3.25 6.3V 0.25A 1.58W WEDGE CLEAR STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Specialty Lamp | Type | Miniature lamps |
Bulb Shape | T-3.25 | Base Type | Wedge |
Wattage | 1.58 W | Average Rated Life | 3000 hr |
Light Color | Clear | DLC | N |
Voltage Rating | 6.3 V | Amperage Rating | 250 mA |
UPC | 069549010574 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |